SPARTEX HEX HD BOLTS A2-70 30X160 SW46 0931230 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH30X160PFA2-70
Rubix:268A4887
Manufacturer :0931230 160
EAN:4043377081872


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 30X160 SW46 0931230 160
Hexagon head bolts A2-70 30X160 SW46 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ 5 pieces
£ 41.09 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30