SPARTEX HEX HD BOLTS A4-80 8X75 SW17 09314808 75
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X75PFA4-80
Rubix:268A5751
Manufacturer :09314808 75
EAN:4043377087478


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 8X75 SW17 09314808 75
Hexagon head bolts A4-80 8X75 SW17 DIN 931
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ 50 pieces
£ 16.16 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8