References
Superseded Ref:TH8X25EFA4
Spartex:TH8X25EFA4-70
Rubix:264A8809
Manufacturer :093348 25
EAN:4043377096395


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HEAD SCREWS A4-70 8X25 SW17
Hexagon head screws A4-70 8X25 SW17 DIN 933
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 16.01 excl. VAT
/ 100 pieces
£ 19.21 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8