SPARTEX HEX HD SCR A2-70 10X10 SW17 0933210 10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X10EFA2-70
Rubix:268A3728
Manufacturer :0933210 10
EAN:4043377088529


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 10X10 SW17 0933210 10
Hexagon head screws A2-70 10X10 SW17 DIN 933
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ 100 pieces
£ 25.97 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10