SPARTEX HEX HD SCR A2-70 20X80 SW30 0933220 80
Hexagon screws with total thread
See technical informationReferences
Spartex:TH20X80EFA2-70
Rubix:268A4367
Manufacturer :0933220 80
EAN:4043377090096


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 20X80 SW30 0933220 80
Hexagon head screws A2-70 20X80 SW30 DIN 933
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 20 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m20 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 29.48 excl. VAT
/ 25 pieces
£ 35.37 incl. VAT
- In stock: Next day delivery
Length
80 mm
Material/finishing
Quality Grade
Threading diameter
20 mm
Standard
Metrical diameter
m20