SPARTEX HEX HD SCR A2-70 10X190 SW17 0933210 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X190EFA2-70
Rubix:268A3769
Manufacturer :0933210 190
EAN:4043377088673


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 10X190 SW17 0933210 190
Hexagon head screws A2-70 10X190 SW17 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ 25 pieces
£ 21.88 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10