SPARTEX TH4X25EFA2-50-HEX HEAD SCREWS A2-50 4X25 SW7
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X25EFA2-50
Rubix:264A8584
Manufacturer :093324 25
EAN:4043377091215


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
Product details : SPARTEX TH4X25EFA2-50-HEX HEAD SCREWS A2-50 4X25 SW7
Hexagon head screws A2-50 4X25 SW7 DIN 933
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
| Threading diameter | 4 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ 1,000 pieces
£ 43.20 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Quality Grade
Threading diameter
4 mm
Standard
Metrical diameter
m4