SPARTEX TH10X70EFA4-70-HEX HEAD SCREWS A4-70 10X70 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X70EFA4-70
Rubix:264A8107
Manufacturer :0933410 70
EAN:4043377093349


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH10X70EFA4-70-HEX HEAD SCREWS A4-70 10X70 SW17
Hexagon head screws A4-70 10X70 SW17 DIN 933
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.06 excl. VAT
/ 50 pieces
£ 32.47 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10