SPARTEX TH10X65EFA2-80-HEX HEAD SCREWS A2-80 10X65 SW17

Hexagon screws with total thread

See technical information

References

Spartex:TH10X65EFA2-80
Rubix:264A8100
Manufacturer :093328010 65
EAN:4043377343321
brand logo

Technical specifications

Length65 mm
Material/finishingStainless Steel A2
Quality GradeA2
See all Specifications

Product details : SPARTEX TH10X65EFA2-80-HEX HEAD SCREWS A2-80 10X65 SW17


Hexagon head screws A2-80 10X65 SW17 DIN 933

Technical specifications


Attributes
Length65 mm
Material/finishingStainless Steel A2
Quality GradeA2
StandardDIN 933
Thread surfacetotal
Metrical diameterM10
Type of imprinthexagonal (hex)
Threading diameter10 mm
£ 43.47 excl. VAT
/ 100 pieces
£ 52.16 incl. VAT
  • In stock: Next day delivery

Length

65 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M10