SPARTEX TH10X90EFA2-80-HEX HEAD SCREWS A2-80 10X90 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X90EFA2-80
Rubix:264A8129
Manufacturer :093328010 90
EAN:4043377343369


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2 |
Product details : SPARTEX TH10X90EFA2-80-HEX HEAD SCREWS A2-80 10X90 SW17
Hexagon head screws A2-80 10X90 SW17 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 55.72 excl. VAT
/ 100 pieces
£ 66.86 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10