SPARTEX HEX HD BOLTS A2-70 8X260 SW17 093128 260
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X260PFA2-70
Rubix:268A5724
Manufacturer :093128 260
EAN:4043377082886


Technical specifications
| Length | 260 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 8X260 SW17 093128 260
Hexagon head bolts A2-70 8X260 SW17 DIN 931
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 8 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 58.09 excl. VAT
/ 25 pieces
£ 69.70 incl. VAT
- Usually arrives within 14 working days
Length
260 mm
Material/finishing
Quality Grade
Threading diameter
8 mm
Standard
Metrical diameter
m8