SPARTEX TH12X110EFA4-80-HEX HEAD SCREWS A4-80 12X110 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X110EFA4-80
Rubix:264A8147
Manufacturer :093348012 110
EAN:4043377245656


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH12X110EFA4-80-HEX HEAD SCREWS A4-80 12X110 SW19
Hexagon head screws A4-80 12X110 SW19 DIN 933
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 31.06 excl. VAT
/ 25 pieces
£ 37.28 incl. VAT
- In stock: Next day delivery
Length
110 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12