SPARTEX HEX HD SCR A2-70 33X90 SW50 0933233 90
Hexagon screws with total thread
See technical informationReferences
Spartex:TH33X90EFA2-70
Rubix:268A5054
Manufacturer :0933233 90
EAN:4043377091055


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 33X90 SW50 0933233 90
Hexagon head screws A2-70 33X90 SW50 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 65.78 excl. VAT
/ 10 pieces
£ 78.93 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M33