References
Spartex:TH4X6EFA4-50
Rubix:268A5447
Manufacturer :093344 6
EAN:4043377095770


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD SCR A4-50 4X6 SW7 093344 6
Hexagon head screws A4-50 4X6 SW7 DIN 933
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 4 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ 1,000 pieces
£ 33.60 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Quality Grade
Threading diameter
4 mm
Standard
Metrical diameter
m4