SPARTEX HEX HD SCR A4-80 12X200 SW19 093348012 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X200EFA4-80
Rubix:268A3885
Manufacturer :093348012 200
EAN:4043377275813


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 12X200 SW19 093348012 200
Hexagon head screws A4-80 12X200 SW19 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 12 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ 10 pieces
£ 21.82 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12