SPARTEX TH12X25EFA2-70-HEX HEAD SCREWS A2-70 12X25 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X25EFA2-70
Rubix:264A8183
Manufacturer :0933212 25
EAN:4043377088987


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH12X25EFA2-70-HEX HEAD SCREWS A2-70 12X25 SW19
Hexagon head screws A2-70 12X25 SW19 DIN 933
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ 50 pieces
£ 14.84 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12