SPARTEX HEX HD SCR A4-70 27X100 SW41 0933427 100
Hexagon screws with total thread
See technical informationReferences
Spartex:TH27X100EFA4-70
Rubix:268A4703
Manufacturer :0933427 100
EAN:4043377095091


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 27X100 SW41 0933427 100
Hexagon head screws A4-70 27X100 SW41 DIN 933
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 55.17 excl. VAT
/ 10 pieces
£ 66.20 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27