SPARTEX TH12X40EFA2-80-HEX HEAD SCREWS A2-80 12X40 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X40EFA2-80
Rubix:264A8198
Manufacturer :093328012 40
EAN:4043377343413


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX TH12X40EFA2-80-HEX HEAD SCREWS A2-80 12X40 SW19
Hexagon head screws A2-80 12X40 SW19 DIN 933
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ 50 pieces
£ 24.80 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12