SPARTEX TH12X80EFA4-80-HEX HEAD SCREWS A4-80 12X80 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X80EFA4-80
Rubix:264A8248
Manufacturer :093348012 80
EAN:4043377096876


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX TH12X80EFA4-80-HEX HEAD SCREWS A4-80 12X80 SW19
Hexagon head screws A4-80 12X80 SW19 DIN 933
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 12 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 23.50 excl. VAT
/ 25 pieces
£ 28.20 incl. VAT
- In stock: Next day delivery
Length
80 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12