SPARTEX HEX HD SCR A4-50 52X150 SW80 0933452 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH52X150EFA4-50
Rubix:268A5470
Manufacturer :0933452 150
EAN:4043377275547


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 52X150 SW80 0933452 150
Hexagon head screws A4-50 52X150 SW80 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M52 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 645.63 excl. VAT
/ 5 pieces
£ 774.76 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M52