SPARTEX TH10X55PFA4-70-HEXAGON HEAD BOLTS A4-70 10X55 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X55PFA4-70
Rubix:264A8092
Manufacturer :0931410 55
EAN:4043377083210


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH10X55PFA4-70-HEXAGON HEAD BOLTS A4-70 10X55 SW17
Hexagon head bolts A4-70 10X55 SW17 DIN 931
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ 50 pieces
£ 30.70 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10