SPARTEX TH14X110EFA4-70-HEX HEAD SCREWS A4-70 14X110 SW22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH14X110EFA4-70
Rubix:264A8273
Manufacturer :0933414 110
EAN:4043377093660


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH14X110EFA4-70-HEX HEAD SCREWS A4-70 14X110 SW22
Hexagon head screws A4-70 14X110 SW22 DIN 933
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 55.90 excl. VAT
/ 25 pieces
£ 67.08 incl. VAT
- In stock: Next day delivery
Length
110 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14