SPARTEX HEX HD BOLTS A4-80 33X130 SW50 093148033 130
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X130PFA4-80
Rubix:268A4985
Manufacturer :093148033 130
EAN:4043377245441


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 33X130 SW50 093148033 130
Hexagon head bolts A4-80 33X130 SW50 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 33 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m33 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 112.88 excl. VAT
/ 5 pieces
£ 135.45 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Threading diameter
33 mm
Standard
Metrical diameter
m33