SPARTEX TH10X55EFA4-80-HEX HEAD SCREWS A4-80 10X55 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X55EFA4-80
Rubix:264A8090
Manufacturer :093348010 55
EAN:4043377096685


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH10X55EFA4-80-HEX HEAD SCREWS A4-80 10X55 SW17
Hexagon head screws A4-80 10X55 SW17 DIN 933
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 23.95 excl. VAT
/ 50 pieces
£ 28.74 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10