SPARTEX TH14X70EFA2-70-HEX HEAD SCREWS A2-70 14X70 SW22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH14X70EFA2-70
Rubix:264A8345
Manufacturer :0933214 70
EAN:4043377089281


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH14X70EFA2-70-HEX HEAD SCREWS A2-70 14X70 SW22
Hexagon head screws A2-70 14X70 SW22 DIN 933
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 14 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 40.21 excl. VAT
/ 50 pieces
£ 48.25 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Quality Grade
Threading diameter
14 mm
Standard
Metrical diameter
m14