SPARTEX HEX HD BOLTS A2-70 24X320 SW36 0931224 320
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X320PFA2-70
Rubix:268A4612
Manufacturer :0931224 320
EAN:4043377081414


Technical specifications
| Length | 320 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 24X320 SW36 0931224 320
Hexagon head bolts A2-70 24X320 SW36 DIN 931
Technical specifications
Attributes
| Length | 320 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 66.51 excl. VAT
/ 5 pieces
£ 79.81 incl. VAT
- Usually arrives within 14 working days
Length
320 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24