SPARTEX TH16X50EFA2-80-HEX HEAD SCREWS A2-80 16X50 SW24
Hexagon screws with total thread
See technical informationReferences
Spartex:TH16X50EFA2-80
Rubix:264A8443
Manufacturer :093328016 50
EAN:4043377343567


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX TH16X50EFA2-80-HEX HEAD SCREWS A2-80 16X50 SW24
Hexagon head screws A2-80 16X50 SW24 DIN 933
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ 25 pieces
£ 34.53 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16