SPARTEX HEX HD BOLTS A4-80 5X40 SW8 09314805 40
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X40PFA4-80
Rubix:268A5527
Manufacturer :09314805 40
EAN:4043377087034


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 5X40 SW8 09314805 40
Hexagon head bolts A4-80 5X40 SW8 DIN 931
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ 200 pieces
£ 23.23 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5