SPARTEX HEX HD SCR A2-80 20X60 SW30 093328020 60
Hexagon screws with total thread
See technical informationReferences
Spartex:TH20X60EFA2-80
Rubix:268A4339
Manufacturer :093328020 60
EAN:4043377405692


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX HEX HD SCR A2-80 20X60 SW30 093328020 60
Hexagon head screws A2-80 20X60 SW30 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 37.41 excl. VAT
/ 25 pieces
£ 44.90 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20