SPARTEX HEX HD BOLTS A4-70 16X210 SW24 0931416 210
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X210PFA4-70
Rubix:268A4021
Manufacturer :0931416 210
EAN:4043377083876


Technical specifications
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 16X210 SW24 0931416 210
Hexagon head bolts A4-70 16X210 SW24 DIN 931
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ 10 pieces
£ 50.28 incl. VAT
- Usually arrives within 14 working days