SPARTEX HEX HD SCR A4-70 22X150 SW32 0933422 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X150EFA4-70
Rubix:268A4426
Manufacturer :0933422 150
EAN:4043377094650


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 22X150 SW32 0933422 150
Hexagon head screws A4-70 22X150 SW32 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 22 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 49.69 excl. VAT
/ 10 pieces
£ 59.63 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Threading diameter
22 mm
Standard
Metrical diameter
m22