SPARTEX HEX HD BOLTS A4-80 16X90 SW24 093148016 90
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X90PFA4-80
Rubix:268A4090
Manufacturer :093148016 90
EAN:4043377086747


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 16X90 SW24 093148016 90
Hexagon head bolts A4-80 16X90 SW24 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 37.81 excl. VAT
/ 25 pieces
£ 45.38 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16