Hexagon screws with total thread
Length | 80 mm |
---|---|
Material/finishing | Stainless steel A4 |
Class | 70 |
Length | 80 mm |
---|---|
Material/finishing | Stainless steel A4 |
Class | 70 |
Threading diameter | 22 mm |
Standard | DIN 933 |
Thread surface | Total |
Type of imprint | Hexagonal |
Imprint size | SW32 |
Metrical diameter | M22 |
Shape of head | TH |
Usually arrives within 14 working days