SPARTEX HEX HD BOLTS A2-70 24X560 SW36 0931224 560

Hexagon screws with partial thread

See technical information

References

Spartex:TH24X560PFA2-70
Rubix:268A4651
Manufacturer :0931224 560
EAN:4043377081537
brand logo
brand logo

Technical specifications

Length560 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD BOLTS A2-70 24X560 SW36 0931224 560


Hexagon head bolts A2-70 24X560 SW36 DIN 931
brand logo

Technical specifications


Attributes
Length560 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 931 / ISO 4014
Thread surfacepartial
Metrical diameterM24
Type of imprinthexagonal (hex)
Threading diameter24 mm
£ 197.33 excl. VAT
/ 5 pieces
£ 236.80 incl. VAT
  • Usually arrives within 14 working days

Length

560 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M24