References
Spartex:TH8X25EFA2-80
Rubix:264A8808
Manufacturer :09332808 25
EAN:4043377343772


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX HEX HEAD SCREWS A2-80 8X25 SW17
Hexagon head screws A2-80 8X25 SW17 DIN 933
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 12.18 excl. VAT
/ 100 pieces
£ 14.62 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8