SPARTEX HEX HD SCR A2-70 24X65 SW36 0933224 65
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X65EFA2-70
Rubix:268A4660
Manufacturer :0933224 65
EAN:4043377090454


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 24X65 SW36 0933224 65
Hexagon head screws A2-70 24X65 SW36 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ 10 pieces
£ 19.69 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24