SPARTEX HEX HD SCR A4-70 27X75 SW41 0933427 75
Hexagon screws with total thread
See technical informationReferences
Spartex:TH27X75EFA4-70
Rubix:268A4802
Manufacturer :0933427 75
EAN:4043377274786


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 27X75 SW41 0933427 75
Hexagon head screws A4-70 27X75 SW41 DIN 933
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 27 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m27 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 51.95 excl. VAT
/ 10 pieces
£ 62.33 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Quality Grade
Threading diameter
27 mm
Standard
Metrical diameter
m27