SPARTEX HEX HD BOLTS A4-80 20X300 SW30 093148020 300
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X300PFA4-80
Rubix:268A4282
Manufacturer :093148020 300
EAN:4043377274007


Technical specifications
| Length | 300 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 20X300 SW30 093148020 300
Hexagon head bolts A4-80 20X300 SW30 DIN 931
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 146.61 excl. VAT
/ 10 pieces
£ 175.93 incl. VAT
- Usually arrives within 14 working days