SPARTEX HEX HD SCR A2-70 27X95 SW41 0933227 95

Hexagon screws with total thread

See technical information

References

Spartex:TH27X95EFA2-70
Rubix:268A4823
Manufacturer :0933227 95
EAN:4043377270399
brand logo

Technical specifications

Length95 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD SCR A2-70 27X95 SW41 0933227 95


Hexagon head screws A2-70 27X95 SW41 DIN 933

Technical specifications


Attributes
Length95 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 933
Thread surfacetotal
Metrical diameterM27
Type of imprinthexagonal (hex)
Threading diameter27 mm
£ 43.80 excl. VAT
/ 10 pieces
£ 52.56 incl. VAT
  • Usually arrives within 14 working days

Length

95 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M27