SPARTEX HEX HD SCR A4-70 36X160 SW55 0933436 160
Hexagon screws with total thread
See technical informationReferences
Spartex:TH36X160EFA4-70
Rubix:268A5101
Manufacturer :0933436 160
EAN:4043377275028


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 36X160 SW55 0933436 160
Hexagon head screws A4-70 36X160 SW55 DIN 933
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M36 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 92.68 excl. VAT
/ 5 pieces
£ 111.22 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M36