SPARTEX HEX HD SCR A2-70 30X65 SW46 0933230 65
Hexagon screws with total thread
See technical informationReferences
Spartex:TH30X65EFA2-70
Rubix:268A4933
Manufacturer :0933230 65
EAN:4043377090935


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 30X65 SW46 0933230 65
Hexagon head screws A2-70 30X65 SW46 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 30 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m30 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 42.57 excl. VAT
/ 10 pieces
£ 51.08 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Quality Grade
Threading diameter
30 mm
Standard
Metrical diameter
m30