SPARTEX HEX HD SCR A2-70 33X85 SW50 0933233 85
Hexagon screws with total thread
See technical informationReferences
Spartex:TH33X85EFA2-70
Rubix:268A5052
Manufacturer :0933233 85
EAN:4043377270597


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 33X85 SW50 0933233 85
Hexagon head screws A2-70 33X85 SW50 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 33 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m33 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 68.85 excl. VAT
/ 10 pieces
£ 82.62 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...