SPARTEX HEX HD SCR A4-80 16X200 SW24 093348016 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH16X200EFA4-80
Rubix:268A4016
Manufacturer :093348016 200
EAN:4043377275974


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 16X200 SW24 093348016 200
Hexagon head screws A4-80 16X200 SW24 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 16 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ 10 pieces
£ 41.72 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16