SPARTEX HEX HD BOLTS A4-80 24X130 SW36 093148024 130
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X130PFA4-80
Rubix:268A4535
Manufacturer :093148024 130
EAN:4043377086884


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 24X130 SW36 093148024 130
Hexagon head bolts A4-80 24X130 SW36 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 52.53 excl. VAT
/ 10 pieces
£ 63.04 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24