SPARTEX HEX HD SCR A2-50 39X120 SW60 0933239 120
Hexagon screws with total thread
See technical informationReferences
Spartex:TH39X120EFA2-50
Rubix:268A5163
Manufacturer :0933239 120
EAN:4043377270702


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 39X120 SW60 0933239 120
Hexagon head screws A2-50 39X120 SW60 DIN 933
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M39 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 39 mm |
Show UNSPSC/ECL@SS
£ 86.92 excl. VAT
/ 5 pieces
£ 104.31 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M39