SPARTEX HEX HD SCR A4-50 39X140 SW60 0933439 140
Hexagon screws with total thread
See technical informationReferences
Spartex:TH39X140EFA4-50
Rubix:268A5172
Manufacturer :0933439 140
EAN:4043377275134


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 39X140 SW60 0933439 140
Hexagon head screws A4-50 39X140 SW60 DIN 933
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M39 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 39 mm |
Show UNSPSC/ECL@SS
£ 131.52 excl. VAT
/ 5 pieces
£ 157.82 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M39