SPARTEX HEX HD SCR A4-50 3X22 SW5.5 093343 22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH3X22EFA4-50
Rubix:268A5234
Manufacturer :093343 22
EAN:4043377274823


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 3X22 SW5.5 093343 22
Hexagon head screws A4-50 3X22 SW5,5 DIN 933
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M3 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ 1,000 pieces
£ 41.76 incl. VAT
- Usually arrives within 14 working days
Length
22 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M3