SPARTEX HEX HD SCR A2-50 48X200 SW75 0933248 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH48X200EFA2-50
Rubix:268A5404
Manufacturer :0933248 200
EAN:4043377271037


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 48X200 SW75 0933248 200
Hexagon head screws A2-50 48X200 SW75 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 387.21 excl. VAT
/ 5 pieces
£ 464.65 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M48