SPARTEX TH14X65PFA2-70-HEXAGON HEAD BOLTS A2-70 14X65 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X65PFA2-70
Rubix:264A8343
Manufacturer :0931214 65
EAN:4043377079923


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X65PFA2-70-HEXAGON HEAD BOLTS A2-70 14X65 SW22
Hexagon head bolts A2-70 14X65 SW22 DIN 931
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 47.16 excl. VAT
/ 50 pieces
£ 56.59 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14