SPARTEX HEX HD SCR A2-50 48X130 SW75 0933248 130
Hexagon screws with total thread
See technical informationReferences
Spartex:TH48X130EFA2-50
Rubix:268A5376
Manufacturer :0933248 130
EAN:4043377270962


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 48X130 SW75 0933248 130
Hexagon head screws A2-50 48X130 SW75 DIN 933
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 292.58 excl. VAT
/ 5 pieces
£ 351.10 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M48